Leviton 13661-OSL Fluorescent Lampholder, T8/T12 (G13 Base) Medium Bi-Pin, 660W, 600V, Non-Shunted, Slide-On, Turn-Type, Lamp-Lok, Cof White | Graybar Store
     
Leviton - Fluorescent Lampholder, T8/T12 (G13 Base) Medium Bi-Pin, 660W, 600V, Non-Shunted, Slide-On, Turn-Type, Lamp-Lok, Cof White - 13661-OSL
+ / - Hover over image to Zoom
Other Views

    Fluorescent Lampholder, T8/T12 (G13 Base) Medium Bi-Pin, 660W, 600V, Non-Shunted, Slide-On, Turn-Type, Lamp-Lok, Cof White

    Manufacturer: Leviton
    Manufacturer #: 13661-OSL
    SKU: 25282399
    $6.58
    Checking Pricing
         
    Additional Features:Chemical-Resistant
    Voltage Rating:600 V
    Wattage:660 W
    Color:White
    Lampholder Type:Fluorescent
    Lamp Base:Medium Bi-Pin (G13) Base
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13661-OSL
    • Color White
    • UNSPSC 39101605
    • Additional Features Chemical-Resistant
    • Lamp Base Medium Bi-Pin (G13) Base
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Wattage 660 W
    • Voltage Rating 600 V
    • SKU Spec Sheet
      13661-OSL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fluorescent Lampholder, 660W, Medium G13 Base, 600V, Thermoplastic