Leviton 9860 Energy Star Qualified Ceiling Lampholder, Fluorescent Lamp Guard, 13W, 250V, Thermoplastic | Graybar Store
     
Leviton - Energy Star Qualified Ceiling Lampholder, Fluorescent Lamp Guard, 13W, 250V, Thermoplastic - 9860
+ / - Hover over image to Zoom
Other Views

    Energy Star Qualified Ceiling Lampholder, Fluorescent Lamp Guard, 13W, 250V, Thermoplastic

    Manufacturer: Leviton
    Manufacturer #: 9860
    SKU: 25260072
    $5.72
    Checking Pricing
         
    Additional Features:Impact-Resistant
    Voltage Rating:250 V AC
    Wattage:120 W
    Color:White
    Lampholder Type:Fluorescent
    Operator Type:Keyless
    Lamp Base:GU24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9860
    • Color White
    • UNSPSC 39111803
    • Additional Features Impact-Resistant
    • Lamp Base GU24
    • Lampholder Type Fluorescent
    • Materials Thermoplastic
    • Operator Type Keyless
    • Wattage 120 W
    • Voltage Rating 250 V AC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fluorescent Lampholder, 120W, GU24 Base, 250V AC, Thermoplastic