L. H. Dottie LAG14134 1/4 x 1-3/4 in. Zinc Plated Steel Hex Head Lag Screws (100) | Graybar Store
     
L. H. Dottie - 1/4 x 1-3/4 in. Zinc Plated Steel Hex Head Lag Screws (100) - LAG14134
+ / - Hover over image to Zoom
Other Views

    1/4 x 1-3/4 in. Zinc Plated Steel Hex Head Lag Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG14134
    SKU: 25368825
    $0.00
    Checking Pricing
         
    Screw Size:1/4 in.
    Length:1-3/4 in. L
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG14134
    • Head Type Hex Head
    • Length 1-3/4 in. L
    • Materials Zinc Plated Steel
    • Screw Size 1/4 in.
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated steel 1/4 x 1-3/4 in. hex head lag screws. Hex size 7/16 in. Package of 100.
    Dottie lag screws are used in woodworking when standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.