Hubbell Power Systems 8722GP 1/4 x 2 in. Gimlet Point Lag Screw | Graybar Store
     
Hubbell Power Systems - 1/4 x 2 in. Gimlet Point Lag Screw - 8722GP
+ / - Hover over image to Zoom
Other Views

    1/4 x 2 in. Gimlet Point Lag Screw

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8722GP
    SKU: 88056443
    $0.45
    Checking Pricing
         
    Length:2 in.
    Screw Size:1/4 in.
    Eye Diameter:1/4 in.
    Point Type:Gimlet Point
    Thread Length:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8722GP
    • UNSPSC 31161500
    • Eye Diameter 1/4 in.
    • Length 2 in.
    • Point Type Gimlet Point
    • Screw Size 1/4 in.
    • Thread Length 1-1/2 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CHANCE® Lag Screw, Screw Size: 1/4-10 in, Head Type: Square, Length: 2 in., Steel