B-Line (Eaton) 9A-1104-12 Ladder Drop Out | Graybar Store
B-Line (Eaton) - Ladder Drop Out - 9A-1104-12
+ / - Hover over image to Zoom
Other Views

    Ladder Drop Out

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1104-12
    SKU: 94058686
    $0.00
    Checking Pricing
         
    Use With:12 inch Tray
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1104-12
    • UNSPSC 39131705
    • Material Finish Aluminum
    • Use With 12 inch Tray
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ladder Drop-Out, Aluminum, for 12 inch Wide Tray