B-Line (Eaton) 9A-1104-18 Ladder Drop Out | Graybar Store
B-Line (Eaton) - Ladder Drop Out - 9A-1104-18
+ / - Hover over image to Zoom
Other Views

    Ladder Drop Out

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1104-18
    SKU: 22002950
    $0.00
    Checking Pricing
         
    Use With:18 inch Tray
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1104-18
    • UNSPSC 39131705
    • Material Finish Aluminum
    • Use With 18 inch Tray
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ladder Drop-Out, Aluminum, for 18 inch Wide Tray