Middle Atlantic Products LACE-23-OP Lace Strip, Vertical, 40.25 in. H, 0.125 in. D, 3.25 in. W, Black | Graybar Store
     
Middle Atlantic Products - Lace Strip, Vertical, 40.25 in. H, 0.125 in. D, 3.25 in. W, Black - LACE-23-OP
+ / - Hover over image to Zoom
Other Views

    Lace Strip, Vertical, 40.25 in. H, 0.125 in. D, 3.25 in. W, Black

    Manufacturer: Middle Atlantic Products
    Manufacturer #: LACE-23-OP
    SKU: 25218369
    $221.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Depth:0.125 in.
    Height:40.25 in.
    Width:3.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # LACE-23-OP
    • Color Black
    • Mounting Style Vertical Mount
    • Type Lace Strip
    • Depth 0.125 in.
    • Height 40.25 in.
    • Width 3.25 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lace Strip, Vertical, 40.25 in, 0.125 in, 3.25 in, Black