Brady MP-1 Labeling Pen, Fine Point, Black | Graybar Store
     
Brady - Labeling Pen, Fine Point, Black - MP-1
+ / - Hover over image to Zoom
Other Views

    Labeling Pen, Fine Point, Black

    Manufacturer: Brady
    Manufacturer #: MP-1
    SKU: 90074596
    $3.30
    Checking Pricing
         
    Color:Black
    Tip Style:Fine Point
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MP-1
    • Color Black
    • Type Labeling Pen
    • UNSPSC 27112309
    • Tip Style Fine Point
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Labeling pen has a fine point with black ink.