Brady M71-33-427 Self-Laminating Label Maker Cartridge, 1 in. L, 3/4 in. (Print) | Graybar Store
     
Brady - Self-Laminating Label Maker Cartridge, 1 in. L, 3/4 in. (Print) - M71-33-427
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Label Maker Cartridge, 1 in. L, 3/4 in. (Print)

    Manufacturer: Brady
    Manufacturer #: M71-33-427
    SKU: 25269227
    $59.74
    Checking Pricing
         
    Color:White
    Length:4 in.
    Use With:BMP71 Printers; Portable Printers
    Width:38.1 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71-33-427
    • Color White
    • UNSPSC 55121612
    • Length 4 in.
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • Width 38.1 mm
    • Use With BMP71 Printers; Portable Printers
    • SKU Spec Sheet
      M71-33-427 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    M Series clear/white self laminating vinyl label maker cartridge. Cartridge of 100 labels. Measures 1.5 W x 4 H inch and 3/4 inch (Print).
    Feature a clear, non printable area that wraps around wires and cables to serve as an overlaminate.