Brady PTL-22-428 Label, Dimension (Inches): 3 W x 1 H in | Graybar Store
     
Brady - Label, Dimension (Inches): 3 W x 1 H in - PTL-22-428
+ / - Hover over image to Zoom
Other Views

    Label, Dimension (Inches): 3 W x 1 H in

    Manufacturer: Brady
    Manufacturer #: PTL-22-428
    SKU: 99858270
    $53.36
    Checking Pricing
         
    Dimensions (Inches):3 W x 1 H
    Color:Grey
    Width (Inches):3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-22-428
    • Color Grey
    • Application Asset Tracking; General Purpose Identification; Rating Plates
    • UNSPSC 55121612
    • Dimensions (Inches) 3 W x 1 H
    Product Overview:
    Label, Polyester, Silver, Dimension (Inches): 3 W x 1 H in