Square D (Schneider Electric) LA5F630803 TeSys™ Main Contact Set, 630A, 3-Pole | Graybar Store
     
Square D (Schneider Electric) - TeSys™ Main Contact Set, 630A, 3-Pole - LA5F630803
+ / - Hover over image to Zoom
Other Views

    TeSys™ Main Contact Set, 630A, 3-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA5F630803
    SKU: 22100826
    $2,554.78
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:630
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA5F630803
    • UNSPSC 39121529
    • Amperage Rating 630
    Product Overview:
    TeSys™ Main Contact Set, 630A, 575V, 3-Pole