Square D (Schneider Electric) LA4SKE1E Relay and Timer Accessories, 10 A, 10 per Package pk, 24 to 48 Vac | Graybar Store
     
Square D (Schneider Electric) - Relay and Timer Accessories, 10 A, 10 per Package pk, 24 to 48 Vac - LA4SKE1E
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 10 A, 10 per Package pk, 24 to 48 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA4SKE1E
    SKU: 96073815
    $27.72
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Options:Varistor Technology Suppressor
    Amperage Rating:10
    Package Quantity:10 per Package
    Use With:CA2SK, CA3SK, LC1SK06, LC1SKGC, LP1SK06
    Voltage Rating:24 to 48 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA4SKE1E
    • Additional Options Varistor Technology Suppressor
    • UNSPSC 39122331
    • Amperage Rating 10
    • Package Quantity 10 per Package
    • Use With CA2SK, CA3SK, LC1SK06, LC1SKGC, LP1SK06
    • Voltage Rating 24 to 48 V ac
    • SKU Spec Sheet
      LA4SKE1E Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Varistor Technology Suppressor, 10, 10 per Package, CA2SK, CA3SK, LC1SK06, LC1SKGC, LP1SK06, 24 to 48 V ac