Square D (Schneider Electric) LA400LS Circuit Breaker Enclosure, 400A, For L-Frame Circuit Breakers, NEMA 1 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Circuit Breaker Enclosure, 400A, For L-Frame Circuit Breakers, NEMA 1 - LA400LS
+ / - Hover over image to Zoom
Other Views

    Circuit Breaker Enclosure, 400A, For L-Frame Circuit Breakers, NEMA 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA400LS
    SKU: 25257917
    $569.37
    Checking Pricing
         
    Amps:125 to 400A
    Breaker Type:LAL
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA400LS
    • UNSPSC 39121616
    • Amps 125 to 400A
    • Breaker Type LAL
    • NEMA Rating NEMA 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,CIRCUIT BREAKER ENCLOSURE,125...400 A,125...400 A,Circuit Breakers,L-frame,NEMA 1
    Square D,CIRCUIT BREAKER ENCLOSURE,125...400 A,125...400 A,Circuit Breakers,L-frame,NEMA 1