Square D (Schneider Electric) LA36250 Molded Case Circuit Breaker, 250A, 600VAC/250VDC, 3-Pole, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 250A, 600VAC/250VDC, 3-Pole, Thermal Magnetic - LA36250
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 250A, 600VAC/250VDC, 3-Pole, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA36250
    SKU: 88241125
    $4,282.00
    Checking Pricing
         
    Amps:250A
    Interrupting Rating:250VDC-600VAC,42kA @ 240VAC-30kA @ 480VAC-25kA @ 600VAC
    Pole:3P
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA36250
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 250A
    • Interrupting Rating 250VDC-600VAC,42kA @ 240VAC-30kA @ 480VAC-25kA @ 600VAC
    • Pole 3P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 250A,25 kA at 600 V AC-30 kA at 480 V AC-42 kA at 240 V AC,250 V DC-600 V AC,250 A,250 A,250 V DC-600 V AC,3P,LA,circuit breaker,thermal-magnetic