Broan-NuTone LA223WH Hardware, 4-3/8 x 3-1/8 x 1-1/4 in, 120 V | Graybar Store
     
Broan-NuTone - Hardware, 4-3/8 x 3-1/8 x 1-1/4 in, 120 V - LA223WH
+ / - Hover over image to Zoom
Other Views

    Hardware, 4-3/8 x 3-1/8 x 1-1/4 in, 120 V

    Manufacturer: Broan-NuTone
    Manufacturer #: LA223WH
    SKU: 25700228
    $53.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Active Transmitter Pushbutton and Receiver Chime inlearn in. Process Prevents Interference With Other Wireless Products
    Size:4-3/8 x 3-1/8 x 1-1/4 in
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # LA223WH
    • Size 4-3/8 x 3-1/8 x 1-1/4 in
    • Voltage (Volts) 120
    • Additional Features Active Transmitter Pushbutton and Receiver Chime inlearn in. Process Prevents Interference With Other Wireless Products
    Product Overview:
    Hardware