Square D (Schneider Electric) LA1SK11 Relay and Timer Accessories, 1NC + 1NO, 690 Vac | Graybar Store
     
Square D (Schneider Electric) - Relay and Timer Accessories, 1NC + 1NO, 690 Vac - LA1SK11
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, 1NC + 1NO, 690 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA1SK11
    SKU: 96073768
    $21.50
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Miniature Size Saves Space, Up to 4 Poles
    Contact Operation:1NO/1NC
    Use With:22371 - Relays Control
    Voltage Rating:690 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA1SK11
    • UNSPSC 39122331
    • Additional Features Miniature Size Saves Space, Up to 4 Poles
    • Contact Operation 1NO/1NC
    • Use With 22371 - Relays Control
    • Voltage Rating 690 V ac
    • SKU Spec Sheet
      LA1SK11 Spec Sheet
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Miniature Size Saves Space, Up to 4 Poles, 1NO + 1NC, 22371 - Relays Control, 690 V ac