Electri-Flex LA-350-GRY-3-1/2-25FT PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 25 ft., 3-1/2 in. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 25 ft., 3-1/2 in. - LA-350-GRY-3-1/2-25FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Grey Liquidtight Conduit, 25 ft., 3-1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: LA-350-GRY-3-1/2-25FT
    SKU: 88317782
    $1,710.25
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:25 ft.
    Trade Size (Inches):3-1/2
    Bend Radius:11 in. (Dynamic), 43 in. (Static)
    Material:Hot Dipped Galvanized Steel, PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-350-GRY-3-1/2-25FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 11 in. (Dynamic), 43 in. (Static)
    • Color / Finish Grey
    • Conduit Type LA
    • Length 25 ft.
    • Temperature Rating -30 to 80 Deg. C Dry/ 60 Deg. C Wet/ 70 Deg C. Oil
    • Material Hot Dipped Galvanized Steel, PVC
    • Trade Size (Inches) 3-1/2
    • SKU Spec Sheet
      LA-350-GRY-3-1/2-25FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UL CSA Liquidtight FLX Grey 3-1/2 25FT
    UL CSA Liquidtight FLX Gray 3-1/2 25FT