Lithonia Lighting LA 2 32 MVOLT GEB10IS STND IND APTRD 4FT 2LMP ELEC BALLAST | Graybar Store
     
Lithonia Lighting - STND IND APTRD 4FT 2LMP ELEC BALLAST - LA 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    STND IND APTRD 4FT 2LMP ELEC BALLAST

    Manufacturer: Lithonia Lighting
    Manufacturer #: LA 2 32 MVOLT GEB10IS
    SKU: 25027809
    $62.87
    Checking Pricing
         
    Ballast Type:Electronic Ballast
    Color:White
    No. of Lamps:2
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LA 2 32 MVOLT GEB10IS
    • Color White
    • UNSPSC 39111533
    • Ballast Type Electronic Ballast
    • Lamp Type Fluorescent
    Product Overview:
    Standard Industrial with 8pct uplight reflector, Two lamps, 32W T8 (48''), 120V-277V, T8 electronic ballast, SKU - 661192