Electri-Flex LA-16-BLK-2-50FT PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 50 ft. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 50 ft. - LA-16-BLK-2-50FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 50 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: LA-16-BLK-2-50FT
    SKU: 88090606
    $210.45
    Checking Pricing
         
    Color / Finish:Black
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-16-BLK-2-50FT
    • Type LA
    • UNSPSC 39131706
    • Color / Finish Black
    Product Overview:
    UL CSA Liquidtight FLX Black 2IN 50FT
    UL CSA Liquidtight FLX Black 2IN 50FT