Electri-Flex LA-13-BLK-1-100FT PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 100 ft. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 100 ft. - LA-13-BLK-1-100FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 100 ft.

    Manufacturer: Electri-Flex
    Manufacturer #: LA-13-BLK-1-100FT
    SKU: 88090593
    $404.30
    Checking Pricing
         
    Color / Finish:Black
    Length:100 ft.
    Trade Size (Inches):1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-13-BLK-1-100FT
    • Type LA
    • UNSPSC 39131706
    • Color / Finish Black
    • Length 100 ft.
    Product Overview:
    UL CSA Liquidtight FLX Black 1IN 100FT
    UL CSA Liquidtight FLX Black 1IN 100FT