Electri-Flex LA-12-YEL-3/4-500FT PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit - LA-12-YEL-3/4-500FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-12-YEL-3/4-500FT
    SKU: 25069854
    $872.15
    Checking Pricing
         
    Length:500 ft.
    Trade Size (Inches):3/4
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-12-YEL-3/4-500FT
    • UNSPSC 39131706
    • Length 500 ft.
    Product Overview:
    1/2 in. PVC-coated galvanized steel type LA yellow liquid-tight conduit. Conduit is 100 ft.