Electri-Flex LA-12-GRN-3/4-1000FT PVC-Coated Galvanized Steel Type LA Green Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Green Liquidtight Conduit - LA-12-GRN-3/4-1000FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Green Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-12-GRN-3/4-1000FT
    SKU: 25728581
    $1,550.20
    Checking Pricing
         
    Trade Size (Inches):3/4
    Quick Order:Y
    Color / Finish:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-12-GRN-3/4-1000FT
    • Type Flexible
    • UNSPSC 39131706
    • Color / Finish Green
    • Conduit Type LA
    • Materials Hot Dipped Galvanized Steel, PVC
    • Temperature Rating -30 to 80 Deg. C Dry/ 60 Deg. C Wet/ 70 Deg C. Oil
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      LA-12-GRN-3/4-1000FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Cut reel.