Electri-Flex LA-12-BLK-3/4-500FT PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 500 ft, 3/4 in. | Graybar Store
     
Electri-Flex - PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 500 ft, 3/4 in. - LA-12-BLK-3/4-500FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Black Liquidtight Conduit, 500 ft, 3/4 in.

    Manufacturer: Electri-Flex
    Manufacturer #: LA-12-BLK-3/4-500FT
    SKU: 25464824
    $953.50
    Checking Pricing
         
    Color / Finish:Black
    Length:500 ft.
    Trade Size (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-12-BLK-3/4-500FT
    • Type Flexible
    • UNSPSC 39131706
    • Color / Finish Black
    • Conduit Type LA
    • Length 500 ft.
    • Materials Hot Dipped Galvanized Steel, PVC
    • Temperature Rating -30 to 80 Deg. C Dry/ 60 Deg. C Wet/ 70 Deg C. Oil
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      LA-12-BLK-3/4-500FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UL CSA Liquidtight FLX Black 3/4 500FT
    UL CSA Liquidtight FLX Black 3/4 500FT