Electri-Flex LA-11-RED-1/2-500FT PVC-Coated Galvanized Steel Type LA Red Liquidtight Conduit | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Electri-Flex - PVC-Coated Galvanized Steel Type LA Red Liquidtight Conduit - LA-11-RED-1/2-500FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Red Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-11-RED-1/2-500FT
    SKU: 25069849
    $624.30
    Checking Pricing
         
    Length:Cut Reel
    Trade Size (Inches):1/2
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-11-RED-1/2-500FT
    • Type LA
    • UNSPSC 39131706
    • Length Cut Reel
    Product Overview:
    1 in. PVC-coated galvanized steel type LA red liquid-tight conduit. Cut reel.