Electri-Flex LA-11-ORN-1/2-500FT Metallic Liquidtight Conduit, Flexible, LA, Galvanized Steel (Inner Core), PVC (Jacket) | Graybar Store
     
Electri-Flex - Metallic Liquidtight Conduit, Flexible, LA, Galvanized Steel (Inner Core), PVC (Jacket) - LA-11-ORN-1/2-500FT
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, LA, Galvanized Steel (Inner Core), PVC (Jacket)

    Manufacturer: Electri-Flex
    Manufacturer #: LA-11-ORN-1/2-500FT
    SKU: 25069847
    $124.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:3 in.(Static), 5 in. (Dynamic)
    Length:500 ft.
    Trade Size (Inches):1/2
    Color / Finish:Orange
    Material:Hot Dipped Galvanized Steel, PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-11-ORN-1/2-500FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 3 in.(Static), 5 in. (Dynamic)
    • Color / Finish Orange
    • Conduit Type LA
    • Length 500 ft.
    • Temperature Rating -30 to 80 Deg. C Dry/ 60 Deg. C Wet/ 70 Deg C. Oil
    • Material Hot Dipped Galvanized Steel, PVC
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      LA-11-ORN-1/2-500FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type LA