Lithonia Lighting L7X U Downlight Housing, Incandescent, LED, IC/Non-IC, 6 in. Housing, 120V, New Construction, 15 in. L | Graybar Store
     
Lithonia Lighting - Downlight Housing, Incandescent, LED, IC/Non-IC, 6 in. Housing, 120V, New Construction, 15 in. L - L7X U
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, LED, IC/Non-IC, 6 in. Housing, 120V, New Construction, 15 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7X U
    SKU: 25677723
    $9.57
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:New Construction
    Nom. Length (Inches):15
    Color:Black, Bronze, Clear, Grey, Nickel, White
    Additional Features:Rated for 90°C. Factory-Installed Captive bar Hangers that Span Up to 24 o.c. and Feature Stepped Shank Nail With Integral T-Bar Locks
    Electrical Connector Type:Standard
    Air Rating:Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7X U
    • Color Black, Bronze, Clear, Grey, Nickel, White
    • UNSPSC 39111515
    • Additional Features Rated for 90°C. Factory-Installed Captive bar Hangers that Span Up to 24 o.c. and Feature Stepped Shank Nail With Integral T-Bar Locks
    • Air Rating Airtight
    • Electrical Connector Type Standard
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type Incandescent, LED
    • Nom. Length (Inches) 15
    • Voltage 120 V
    • Insulation Rating IC/Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6 Incandescent New Construction Housing