Lithonia Lighting L7X PHC U L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Installed Poke-Home Wire Connectors, Unit Pk. | Graybar Store
     
Lithonia Lighting - L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Installed Poke-Home Wire Connectors, Unit Pk. - L7X PHC U
+ / - Hover over image to Zoom
Other Views

    L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Installed Poke-Home Wire Connectors, Unit Pk.

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7X PHC U
    SKU: 25821047
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Product Includes:Installed Poke-Home Wire Connectors
    Construction:New Construction
    Alternate Manufacturer Part No.:199KUE
    Brand or Series:L7X Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7X PHC U
    • Construction New Construction
    • Type 6 in.
    • UNSPSC 39111515
    • Alternate Manufacturer Part No. 199KUE
    • Brand or Series L7X Series
    • Lamp Type Incandescent
    • Product Includes Installed Poke-Home Wire Connectors
    • Insulation Rating IC or Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6IN INCANDESCENT HOUSING IC/NON-IC