Lithonia Lighting L7X PHC GSKT R6 L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Poke-Home Wire Connectors/Foam Gasketing, 6 Pk. | Graybar Store
     
Lithonia Lighting - L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Poke-Home Wire Connectors/Foam Gasketing, 6 Pk. - L7X PHC GSKT R6
+ / - Hover over image to Zoom
Other Views

    L7X Series 6 in. Downlight Housing, IC/Non-IC, Incandescent, New Construction, Poke-Home Wire Connectors/Foam Gasketing, 6 Pk.

    Manufacturer: Lithonia Lighting
    Manufacturer #: L7X PHC GSKT R6
    SKU: 25799391
    $0.00
    Checking Pricing
         
    Product Includes:Installed Poke-Home Wire Connectors and Foam Gasketing
    Construction:New
    Packaging:6 Pk.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L7X PHC GSKT R6
    • Construction New
    • Type 6 in.
    • Lamp Type Incandescent
    • Product Includes Installed Poke-Home Wire Connectors and Foam Gasketing
    • Series L7X
    • Insulation Rating IC/Non-IC
    • Packaging 6 Pk.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: