Hubbell Wiring Device - Kellems L730P Hubbell-Pro™ Locking Plug, 30A, 277V | Graybar Store
     
Hubbell Wiring Device - Kellems - Hubbell-Pro™ Locking Plug, 30A, 277V - L730P
+ / - Hover over image to Zoom
Other Views

    Hubbell-Pro™ Locking Plug, 30A, 277V

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L730P
    SKU: 22084981
    $35.26
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    NEMA Rating:L7-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L730P
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L7-30P
    • Series Twist-Lock
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Hubbell-Pro™ Locking Plug, 30A, 277V
    Select Spec™ Twist-Lock® Male Plug, Commercial/Industrial, 30A, 277V, 2P3W, L7-30P, Screw Terminal, Black