Connector Manufacturing Company L4A3-500SI Mechanical Lug, 3-Hole, Aluminum/Copper, 10 AWG to 500 kcmil | Graybar Store
     
Connector Manufacturing Company - Mechanical Lug, 3-Hole, Aluminum/Copper, 10 AWG to 500 kcmil - L4A3-500SI
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 3-Hole, Aluminum/Copper, 10 AWG to 500 kcmil

    Manufacturer: Connector Manufacturing Company
    Manufacturer #: L4A3-500SI
    SKU: 22000760
    $12.33
    Checking Pricing
         
    Conductor Material:Aluminum, Copper
    Conductor Size:10 AWG to 500 MCM
    Material:6061-T6 Aluminum Alloy
    Screw Type:Allen
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Connector Manufacturing Company
    • Manufacturer # L4A3-500SI
    • UNSPSC 39121408
    • Conductor Material Aluminum, Copper
    • Conductor Size 10 AWG to 500 MCM
    • Screw Type Allen
    • Material 6061-T6 Aluminum Alloy
    Product Overview:
    Mechanical Lug, Conductor Material Aluminum/Copper, Conductor Size 10 AWG to 500 kcmil, Material 6061-T6 Aluminum Alloy, No. of Holes 3, Pad Type Straight, Total Length 3.19 in., Screw Type Allen