Arlington L427A Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 2-1/2 in. | Graybar Store
     
Arlington - Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 2-1/2 in. - L427A
+ / - Hover over image to Zoom
Other Views

    Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 2-1/2 in.

    Manufacturer: Arlington
    Manufacturer #: L427A
    SKU: 91029241
    $35.47
    Checking Pricing
         
    Size:2-1/2 in.
    Material:Zinc
    Standard:UL and CSA
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L427A
    • Color Silver
    • Size 2-1/2 in.
    • UNSPSC 39121419
    • Materials Die Cast Zinc
    • Throat Type Insulated
    Product Overview:
    Squeeze connector for 2-1/2 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.