Arlington L423A Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 1 in. | Graybar Store
     
Arlington - Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 1 in. - L423A
+ / - Hover over image to Zoom
Other Views

    Squeeze Connector, Zinc Die Cast, Straight, Flex, AC and MCI Cable, Insulated Throat, 1 in.

    Manufacturer: Arlington
    Manufacturer #: L423A
    SKU: 91028829
    $4.11
    Checking Pricing
         
    Size:1 in.
    Material:Die Cast Zinc
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L423A
    • Size 1 in.
    • UNSPSC 39121419
    • Materials Die Cast Zinc
    • Throat Type Insulated
    Product Overview:
    Squeeze connector for 1 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.