Thomas and Betts L40-38 Sta-Kon® Non-Insulated Ring Terminal, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Sta-Kon® Non-Insulated Ring Terminal, Copper, Tin Plated - L40-38
+ / - Hover over image to Zoom
Other Views

    Sta-Kon® Non-Insulated Ring Terminal, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: L40-38
    SKU: 88265800
    $7.79
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:3/0AN to 4/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L40-38
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Tubular Ring Terminal, Length 2.25 Inches, Width 1.04 Inches, Bolt Hole 3/8 Inch, Wire Range 3/0AN-4/0, Copper, Tin Plated