Square D (Schneider Electric) L300WTR2M10 Limit Switch, Type L, Extra Heavy Duty Housing, Snap Action, Triple Circuit | Graybar Store
     
Square D (Schneider Electric) - Limit Switch, Type L, Extra Heavy Duty Housing, Snap Action, Triple Circuit - L300WTR2M10
+ / - Hover over image to Zoom
Other Views

    Limit Switch, Type L, Extra Heavy Duty Housing, Snap Action, Triple Circuit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: L300WTR2M10
    SKU: 22087743
    $646.31
    Checking Pricing
         
    Operator Type:Spring Return-Without Operating Lever
    Contact Operation:Snap Action
    Additional Features:Triple Circuit Function
    Additional Options:Mounting Plate Style 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # L300WTR2M10
    • Type L
    • Additional Options Mounting Plate Style 2
    • UNSPSC 39122213
    • Additional Features Triple Circuit Function
    • Contact Operation Snap Action
    • Operator Type Spring Return-Without Operating Lever
    • Series Extra Heavy Duty (Foundry)
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    LIMIT SWITCH 600V 12AMP TYPE L +OPTIONS