Lithonia Lighting L2GT8 A12 2X4 TROF REPL LENS | Graybar Store
Lithonia Lighting - 2X4 TROF REPL LENS - L2GT8 A12
+ / - Hover over image to Zoom
Other Views

    2X4 TROF REPL LENS

    Manufacturer: Lithonia Lighting
    Manufacturer #: L2GT8 A12
    SKU: 99509114
    $25.85
    Checking Pricing
         
    Lens Type:#12 Pattern Acrylic
    Packaging:1
    Size:2x4
    Use With:2GT8 Troffers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # L2GT8 A12
    • Size 2x4
    • UNSPSC 39111500
    • Packaging 1
    • Use With 2GT8 Troffers
    • Lens Type #12 Pattern Acrylic
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2GT8 2x4 lens only, #12 pattern acrylic, SKU - 279387