Thomas and Betts L250H Mechanical Lug, 1-Conductor, 1-Hole, Copper, 6 AWG to 250 kcmil | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Conductor, 1-Hole, Copper, 6 AWG to 250 kcmil - L250H
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Conductor, 1-Hole, Copper, 6 AWG to 250 kcmil

    Manufacturer: Thomas and Betts
    Manufacturer #: L250H
    SKU: 88034277
    $1.92
    Checking Pricing
         
    Quick Order:Y
    Wire Size:6 Str.-250 kcmil
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L250H
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Type L - Copper Single Conductor, One-Hole Mount, Hex, Allen Head Screws, Conductor Range 6 Str-250 kcmil, Length 1-61/64 Inches, Width 15/16 Inch, Height 1-1/16 Inches