L. H. Dottie L230 CLC Big Mouth Bag | Graybar Store
     
L. H. Dottie - CLC Big Mouth Bag - L230
+ / - Hover over image to Zoom
Other Views

    CLC Big Mouth Bag

    Manufacturer: L. H. Dottie
    Manufacturer #: L230
    SKU: 25723993
    $113.66
    Checking Pricing
         
    Additional Features:Features: With Integrated LED Light
    Color:Black
    No. of Pockets:29 Pockets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # L230
    • Color Black
    • Type Big Mouth Bag
    • UNSPSC 24111507
    • Additional Features Features: With Integrated LED Light
    • Brand CLC
    • No. of Pockets 29 Pockets
    • ECCN EAR99
    Product Overview:
    Custom Leathercraft L230 Tech Gear Bigmouth LED Lighted Tool Bag, Black, 29 Pockets, 14 IN Width, 8 IN Depth, 11 Inner Pockets, Poly, 11-1/2 IN Length, For Organizing Tools And Accessories