Pass and Seymour (Legrand) L2230-C Locking Connector, Nylon, Turnlok Series, Industrial, 30 A, 277/480 V, 5-Wire, NEMA Type L22-30, Black/White | Graybar Store
     
Pass and Seymour (Legrand) - Locking Connector, Nylon, Turnlok Series, Industrial, 30 A, 277/480 V, 5-Wire, NEMA Type L22-30, Black/White - L2230-C
+ / - Hover over image to Zoom
Other Views

    Locking Connector, Nylon, Turnlok Series, Industrial, 30 A, 277/480 V, 5-Wire, NEMA Type L22-30, Black/White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L2230-C
    SKU: 25439061
    $161.49
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:277/480V
    Number of Wires:5-Wire
    NEMA Rating:NEMA L22-30
    Color:Black/White
    Brand or Series:Turnlok
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L2230-C
    • Color Black/White
    • Amperage 30A
    • Brand or Series Turnlok
    • Grade Industrial
    • NEMA Rating NEMA L22-30
    • Voltage Rating 277/480V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Wires 5-Wire
    Product Overview:
    30 Amp L2230 Connector - Black Back, White Front Body