Hubbell Wiring Device - Kellems L2130R Twist-Lock® Female Receptacle, 30A, 120/208V, NEMA L21-30R, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Female Receptacle, 30A, 120/208V, NEMA L21-30R, Black - L2130R
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Female Receptacle, 30A, 120/208V, NEMA L21-30R, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L2130R
    SKU: 25456483
    $77.72
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA L21-30R
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L2130R
    • Color Black
    • UNSPSC 39121406
    • Grade Heavy Duty Spec Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L21-30R
    • Series Twist-Lock
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Twist-Lock® Female Receptacle, 30A 120/208V, NEMA L21-30R, Black
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals