Hubbell Wiring Device - Kellems L2120C Twist-Lock® Female Connector, 20A, 120/208V, NEMA L21-20R, Black | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Female Connector, 20A, 120/208V, NEMA L21-20R, Black - L2120C
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Female Connector, 20A, 120/208V, NEMA L21-20R, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: L2120C
    SKU: 25445832
    $82.24
    Checking Pricing
         
    Color:Black
    NEMA Rating:L21-20P
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # L2120C
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating L21-20P
    • Series Twist-Lock
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Twist-Lock® Female Connector, 20A, 120/208V, NEMA L21-20R, Black
    Twist-Lock® Female Connector, 20A, 120/208V, NEMA L21-20R, Black