Pass and Seymour (Legrand) L2120-R Turnlok® Single Receptacle, 5-Wire, 20A, 3-Phase 120/208V | Graybar Store
     
Pass and Seymour (Legrand) - Turnlok® Single Receptacle, 5-Wire, 20A, 3-Phase 120/208V - L2120-R
+ / - Hover over image to Zoom
Other Views

    Turnlok® Single Receptacle, 5-Wire, 20A, 3-Phase 120/208V

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L2120-R
    SKU: 25309181
    $39.57
    Checking Pricing
         
    Amperage:20A
    Color:Black
    NEMA Rating:NEMA L21-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Voltage Rating:120/208V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L2120-R
    • Color Black
    • Amperage 20A
    • UNSPSC 39121406
    • Grade Industrial Spec Grade
    • Materials Nylon
    Product Overview:
    Turnlok® Single Receptacle, 20A, 3-Phase 120/208V, 5-Wire
    Standard: UL 498