Fluke L210 Probe Light + Test Probe Extenders | Graybar Store
     
Fluke - Probe Light + Test Probe Extenders - L210
+ / - Hover over image to Zoom
Other Views

    Probe Light + Test Probe Extenders

    Manufacturer: Fluke
    Manufacturer #: L210
    SKU: 22075116
    $63.51
    Checking Pricing
         
    Material:Hard Plastic
    Tool Application:Compatible with 23 varieties of oscilloscopes, multimeters, and clamp meters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # L210
    • Application Extend probe and/or test lead and provide light
    • Mounting Style Plug-In or Clip Mount
    • Type Probe Light
    • UNSPSC 41113600
    Product Overview:
    Probe Light + TP280 Test Probe Extenders