Arlington L19 <i>Take All</i> Single-Screw Saddle Connector, Zinc Die Cast, Armored Cable, 1 in. | Graybar Store
     
Arlington - <i>Take All</i> Single-Screw Saddle Connector, Zinc Die Cast, Armored Cable, 1 in. - L19
+ / - Hover over image to Zoom
Other Views

    Take All Single-Screw Saddle Connector, Zinc Die Cast, Armored Cable, 1 in.

    Manufacturer: Arlington
    Manufacturer #: L19
    SKU: 96075239
    $5.18
    Checking Pricing
         
    Size:1 in.
    Material:Die Cast Zinc
    Standard:UL E60812 Listed, CSA LR49636 Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L19
    • Size 1 in.
    • UNSPSC 39121419
    • Materials Die Cast Zinc
    • Material Die Cast Zinc
    • For Use With Armored Cable
    • Standard UL E60812 Listed, CSA LR49636 Certified
    • SKU Spec Sheet
      L19 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector for 1 inch MC cable and 1 inch KO with 1.4 inch maximum opening. Connector is single-screw saddle type. Connector is zinc die cast.