Pass and Seymour (Legrand) L1730-P Turnlok Plug, 30A, 600V, 4-Wire, NEMA L1730, Black and White | Graybar Store
     
Pass and Seymour (Legrand) - Turnlok Plug, 30A, 600V, 4-Wire, NEMA L1730, Black and White - L1730-P
+ / - Hover over image to Zoom
Other Views

    Turnlok Plug, 30A, 600V, 4-Wire, NEMA L1730, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L1730-P
    SKU: 88207923
    $74.79
    Checking Pricing
         
    Amperage:30A
    Color:Black and White
    NEMA Rating:NEMA L17-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L1730-P
    • Color Black and White
    • Amperage 30A
    • UNSPSC 39121403
    • Materials Thermoplastic
    • NEMA Rating NEMA L17-30P
    • Series Pass & Seymour
    • Voltage Rating 600V
    • SKU Spec Sheet
      L1730-P Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Turnlok Plug, 30A, 600V, 4-Wire, NEMA L1730, Black and White
    Turnlok® Plug, 4-Wire, 30A, 600V