Thomas and Betts L125H Mechanical Lug, 1-Conductor, 1-Hole, Copper, 8 to 1/0 AWG | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Conductor, 1-Hole, Copper, 8 to 1/0 AWG - L125H
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Conductor, 1-Hole, Copper, 8 to 1/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: L125H
    SKU: 88034271
    $10.26
    Checking Pricing
         
    Quick Order:Y
    Wire Size:8 Sol. to 1/0 Str.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L125H
    • UNSPSC 39121408
    • Materials Copper
    • Wire Size 8 Sol. to 1/0 Str.
    • SKU Spec Sheet
      L125H Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Type L - Copper Single Conductor, One-Hole Mount, Hex, Conductor Range 8 Sol-1/0 Str, Length 1-1/2 Inches, Width 47/64 Inch, Height 3/4 Inch