Salisbury L10MKC Glove, Rubber, Rubber Insulating Glove, Knit Wrist Cuff | Graybar Store
     
Salisbury - Glove, Rubber, Rubber Insulating Glove, Knit Wrist Cuff - L10MKC
+ / - Hover over image to Zoom
Other Views

    Glove, Rubber, Rubber Insulating Glove, Knit Wrist Cuff

    Manufacturer: Salisbury
    Manufacturer #: L10MKC
    SKU: 25262116
    $4.75
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Rubber
    Style:Knit Wrist Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # L10MKC
    • Style Knit Wrist Cuff
    • Application Electrical Safety
    • UNSPSC 46181504
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Machine Knit, 100% Cotton, Length (in): 10