Thomas and Betts L100GRL Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 1 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 1 in. - L100GRL
+ / - Hover over image to Zoom
Other Views

    Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: L100GRL
    SKU: 25651496
    $11.40
    Checking Pricing
         
    Color:Silver
    Standard:CSA 4484
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L100GRL
    • Color Silver
    • Size 1 in.
    • Application Extreme Grounding for Data and Control Applications
    • Type Locknuts
    Product Overview:
    Grounding and bonding locknut is 1 inch. Grounding Locknut is copper free aluminum with a tin plated lay in lug and an electroplated zinc plated steel screw.