Thomas and Betts L075GRL Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 3/4 in. | Graybar Store
     
Thomas and Betts - Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 3/4 in. - L075GRL
+ / - Hover over image to Zoom
Other Views

    Bond Star® Grounding Locknut with Lay-In Lug, Copper Free Aluminum, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: L075GRL
    SKU: 25651495
    $8.98
    Checking Pricing
         
    Color:Silver
    Standard:UL E3060, CSA 4484
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L075GRL
    • Color Silver
    • Size 3/4 in.
    • Application Extreme Grounding for Data and Control Applications
    • Type Locknuts
    • UNSPSC 31161716
    • Brand T&B Fittings
    • Standard UL E3060, CSA 4484
    • SKU Spec Sheet
      L075GRL Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Grounding and bonding locknut is 3/4 inch. Grounding Locknut is copper free aluminum with a tin plated lay in lug and an electroplated zinc plated steel screw.