CommScope Systimax 108168477 L Type 2-Port Flush Mounted Faceplate, 2-Port, Ivory | Graybar Store
     
CommScope Systimax - L Type 2-Port Flush Mounted Faceplate, 2-Port, Ivory - 108168477
+ / - Hover over image to Zoom
Other Views

    L Type 2-Port Flush Mounted Faceplate, 2-Port, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 108168477
    SKU: 98290313
    $1.89
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
    Dimensions:2.81 W x 4.56 H x 0.29 D in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108168477
    • Color Ivory
    • Dimensions 2.81 W x 4.56 H x 0.29 D in.
    • No. of Ports 2
    • UNSPSC 43191600
    • Made Of High-Impact, Flame Retardant, UL-Rated 94 V-0, Thermoplastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    L Type ivory 2-port 1 gang flush mounted faceplate. Alternative part no. is M12L-246.
    • L Type Flush-Mounted Faceplate
    • Grey, 2-port