Lutron L-PED2-WH Tabletop Double, Pedestal, 1.45 in. H, 3.18 in. W, 2.95 in. D | Graybar Store
     
Lutron - Tabletop Double, Pedestal, 1.45 in. H, 3.18 in. W, 2.95 in. D - L-PED2-WH
+ / - Hover over image to Zoom
Other Views

    Tabletop Double, Pedestal, 1.45 in. H, 3.18 in. W, 2.95 in. D

    Manufacturer: Lutron
    Manufacturer #: L-PED2-WH
    SKU: 25372278
    $27.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:2.95 in.
    Height:1.45 in.
    Width:3.18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # L-PED2-WH
    • Type Tabletop Double
    • UNSPSC 39122220
    • Depth 2.95 in.
    • Height 1.45 in.
    • Width 3.18 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pedestal, Tabletop Double, 3.18 in, 1.45 in, 2.95 in